0 items

Flint & Walling 4 in. 3W Stainless Steel Submersible Pump

FM4F10S01

Horsepower

3/4 hp
Starting at $750.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Flow Rate
10 gpm
Height
4 in
Horsepower
1/2 hp
Lead Law Compliant
Yes
Volts
230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday