0 items

Flint & Walling 5 hp Centrifugal Pump

FC22251

Horsepower

5 hp
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3 and 5 hp, single or two stage, NEMA JM open drip proof motors.
  • 60 Hz.3-5 hp, 3ϕ, 208-230/460 V.
  • 60 Hz.5 hp, 1ϕ, 208-230 V.
  • Brass impeller retainer and stainless steel lockscrew; pump through bolts.
  • Brass impellers electronically balanced.
  • Heavy-duty, cast iron mounting ring, intermediate state, and body.
  • Maximum case pressure 120 psi.
  • Motor Voltage: 3 hp, 1ϕ, 115/208-230 V.
  • Single or three phase options.
  • Suction & discharge tapping - 2 1/2"×2".

SPECIFICATIONS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday