0 items

Flint & Walling 7 gpm Submersible Pump

FM4F07S301

Horsepower

Starting at $663.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
4 in
Flow Rate
7 gpm
Horsepower
1/2 hp
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
UL Listed
No
Volts
230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday