0 items

Flint & Walling Convertible Jet Pump

FCPJ0B

Horsepower

Starting at $622.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Buna-N Quadraseal between pump case and motor bracket
  • High tensile gray iron bodies
  • Molded thermoplastic impellers
  • Molded, snap-in diffusers are corrosion and abrasion resistant
  • Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor
  • Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material
  • Separate priming ports
  • Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all

SPECIFICATIONS

Horsepower
1/2 hp
Lead Law Compliant
Yes
Pump Application
Jet

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday