Seal Rotating 5/8 In. Shaft Buna

You last purchased this on
 
Flint & Walling

Seal Rotating 5/8 In. Shaft Buna

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flint & Walling

Seal Rotating 5/8 In. Shaft Buna

  • Fast #
  • Part #F131100
  • Item #2538
  • Manufacturer Part #131100
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For all Star pumps
  • Requires Certification

Specifications

Brand Model Compatibility:
CJ103203
Cover Included:
No
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
Material:
Rubber
Product Type:
Sealant