2 lb. Metal, Plastic and Fiberglass Polish
2 lb. Metal, Plastic and Fiberglass Polish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tough, durable protection with a non-abrasive formula
- Non-toxic, Non-flammable and USDA authorized
- A concentrated cream, Flitz Polish is unsurpassed in its ability to clean, polish, deoxidize and protect
- Protects up to 6 months in fresh water; up to 3 months in salt water
Specifications
- Application:
- Aluminum, Brass, Bronze, Chrome, Copper, Nickel, Stainless Steel
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 2 lb