Model F150 6 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

Part #FF150SSFFGL150  |  Item #4915739  |  Manufacturer Part #F150-SS-FF-GL-150

Valve Size:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: Model F150

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: CF8M

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Ball

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 6 in

Valve Type: Ball Valve