3 in. Ductile Iron Push Gate Valve
Model 115PO 3 in. Ductile Iron Push Gate Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 574-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.11
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-307 Grade B, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Potable Water, Irrigation, Waterworks, PVC Pipe
- Collection:
- Model 115PO
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Irrigation, Potable Water, Waterworks
- UL Listed:
- No
- Valve Operator:
- Handwheel Handle
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 44 lb