Flomatic Corp
8 in. Ductile Iron Push on Gate Valve
Part #F8565RT | Item #7359479 | Manufacturer Part #8565RT
Valve Size
Product Details
Specifications
ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-307 Grade B]
AWWA Specifications: [AWWA C-515, AWWA C-550]
Application: [Potable Water, Irrigation, Waterworks, PVC Pipe]
End Connection 1: Push
End Connection 2: Push
End Connections: Push
FM Approved: No
High Pressure: 250
Lead Law Compliant: Yes
Length: 18-1/2 in
Maximum Pressure: 400 psi
NSF Certified: No
Temperature Rating: 140
UL Listed: No
Valve Body Material: Ductile Iron
Valve Operator: Handwheel Handle
Valve Size: 8 in
Valve Type: Gate Valve
Weight: 203