Model 80MDI-VFD MNPT x FNPT Ductile Iron 3 in. Epoxy Coated Check Valve

Part #F4083VFD  |  Item #7359731  |  Manufacturer Part #4083VFD

$ 433.00 EACH

Valve Size:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM A-316, ASTM A-302, ASTM N-5007, ASTM A-536 Grade 65-45-12]

Coating: Epoxy

Collection: Model 80MDI-VFD

Diameter: 4-3/8 in

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Height: 8-37/64 in

High Pressure: 600

IAPMO Listed: Yes

Inside Diameter: 4-13/64 in

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Temperature Rating: 180

UL Listed: No

Valve Body Material: Ductile Iron

Valve Disc Material: Buna-N

Valve Port Opening: Full Port

Valve Size: 3 in

Weight: 12