Model 80S6-VFD FNPT 316 Stainless Steel 1 in. Check Valve

Part #F4031S6VFD  |  Item #7359639  |  Manufacturer Part #4031S6VFD

$ 111.00 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM A-304, ASTM A-316, ASTM A-302]

Collection: Model 80S6-VFD

Diameter: 1-51/64 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 3-37/64 in

High Pressure: 450

IAPMO Listed: Yes

Inside Diameter: 1-5/8 in

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Temperature Rating: 180

UL Listed: No

Valve Body Material: 316 Stainless Steel

Valve Disc Material: Stainless Steel

Valve Size: 1 in

Weight: 0.93