8 in. Ductile Iron Flanged Check Valve

You last purchased this on
 
Flomatic Corp

Model 888R 8 in. Ductile Iron Flanged Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flomatic Corp

Model 888R 8 in. Ductile Iron Flanged Check Valve

  • Fast #
  • Part #F2438R
  • Item #7359601
  • Manufacturer Part #2438R
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to fit between class 150 and 300 flanges.
  • Maxt Temp: 200°F (93°C)
  • Epoxy coated ductile iron patented silent check, wafer style design with unleaded bronze poppet and seat.
  • Maxt Pressure: ASME 150#: 300 PSI at 150°F / ASME 300#: 500 PSI at 150°F
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 65-45-12, ASTM C-95400, ASTM 302, ASTM C-87800, ASTM 5778-70, ASTM 316
Clean Bagged:
No
Coating:
Epoxy
Collection:
Model 888R
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
6-1/2 in
IAPMO Listed -:
Yes
ISO:
ISO 9001, ISO 14001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13-3/8 in
MSS:
MSS SP-125
Material:
Ductile Iron
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
150#
Temperature Rating:
200
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Wafer
Valve Seat Material:
Silicon Brass
Valve Size:
8 in
Valve Type:
Check Valve
Weight:
80 lb