0 items

Flopast Compression/Flothru IPS x MNPT Straight Polypropylene Compression Adapter

F7040IPS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
AWWA Specifications
AWWA C-901, AWWA C-906-90
Application
Gas, Irrigation, Oil, Waste Water
Clean Bagged
No
Color Finish
Black
End Connection 1
IPS
End Connection 2
MNPT
End Connections
IPS x MNPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
232 psi
Maximum Temperature
176
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday