50 lb. Calcium Chloride Pellets

You last purchased this on
 
Flor-Dri Supply

Peladow™ 50 lb. Calcium Chloride Pellets

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flor-Dri Supply

Peladow™ 50 lb. Calcium Chloride Pellets

  • Fast #
  • Part #FCCPAIL
  • Item #7480976
  • Manufacturer Part #PELADOW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Remains effective down to 25 degrees Fahrenheit
  • Leaves no powdery residue
  • Ice melt
  • Uses less product at 2 4 ounces per square yard
  • Pellets penetrate ice faster
  • Proven easiest on vegetation and concrete
  • Requires Certification

Specifications

ASTM:
ASTM D-98
Collection:
Peladow™
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Calcium Chloride
Product Type:
Pellets
Size:
50 lb