23-1/8 x 22-3/8 in. Floor Mount Laundry Sink in White
23-1/8 x 22-3/8 in. Floor Mount Laundry Sink in White
Frequently Purchased Together
Product Details
- Floor Mount Utility Sink
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- CSA Certified:
- Yes
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Door Location:
- Center
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Height:
- 35-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 23-1/8 in
- Material:
- Composite, Resin, Fiberglass
- Maximum Capacity:
- 20 gal
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Overall Height:
- 35-1/2 in
- Overall Length:
- 23-1/8 in
- Overall Width:
- 22-3/8 in
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 23-1/8 in x 22-3/8 in
- Type:
- Molded
- UL Listed:
- No
- Weight Capacity:
- 30 lb
- Width:
- 22-3/8 in