25 x 22 in. Self-rimming Laundry Sink in White
25 x 22 in. Self-rimming Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sink is resistant to fading and abrasion
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6-97
- CSA Certified:
- CSA B45|CSA B45.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 25 in x 22 in x 14 in
- Sink Installation Type:
- Self-rimming
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in