17 x 20 in. Self-rimming Laundry Sink in White
17 x 20 in. Self-rimming Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self Rimming Utility Sink
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6-97
- CSA Certified:
- CSA B45
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Door Location:
- Center
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Height:
- 10-3/4 in
- Length:
- 17 in
- Material:
- Resin, Fiberglass
- Maximum Capacity:
- 27 gal
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 3 Piece
- Overall Height:
- 10-3/4 in
- Overall Length:
- 17 in
- Overall Width:
- 20 in
- Sink Installation Type:
- Self-rimming
- Sink Material:
- Composite
- Sink Size, Overall:
- 17 in x 20 in
- Type:
- Molded
- Weight Capacity:
- 27 lb
- Width:
- 20 in