60 in. x 30 in. Shower Base with Left Drain in White
60 in. x 30 in. Shower Base with Left Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Barrier free on one side with 1" flanges on the 3 remaining sides
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Length:
- 60 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Width:
- 30 in