Florestone

33-1/2 x 62 x 80 in. Alcove Shower Unit in White

Part #F3PC3562HRH  |  Manufacturer Part #3PC3562HRH

Shower Installation Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI Z124.2, ANSI A117.1]

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 80 in

IAPMO Listed: Yes

Length: 33-1/2 in

Material: Fiberglass

Shower Installation Type: Alcove

Type: Right Hand Seat

UL Listed: No

Width: 62 in