Florestone

36 x 36 in. Shower Wall System (3-Piece) in White

Part #F3636WSWH  |  Manufacturer Part #3636-WS-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Height: 71 in

IAPMO Listed: No

Length: 26 in

Package Quantity: Piece of 3

Type: K9165-G9

UL Listed: No

Width: 36 in