Florestone

40-1/4 x 40-1/4 in. Fiberglass Shower with Left Hand Seat with Valve in White

Part #F3PC4040HLH  |  Manufacturer Part #3PC4040HLH

Shower Installation Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI Z124.2, ANSI A117.1]

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 78 in

IAPMO Listed: Yes

Length: 40-1/4 in

Material: Fiberglass

Type: Left Hand Seat

UL Listed: No

Width: 40-1/4 in