0 items

Florestone 48 x 34 in. Gelcoat and Fiberglass Shower Base with Center Drain

F48341

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Bone
Color Finish Category
Neutrals
Drain Location
Center
Height
4-3/4 in
IAPMO Listed
Yes
Length
48 in
Material
Fiberglass, Gelcoat
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday