Florestone 60 in. Rectangle Shower Base in White

F3260FLHWH

Manufacturer Part #: 3260F LH WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Drain Location
Left
Height
4-1/2 in
IAPMO Listed
Yes
Shower Base Shape
Rectangle
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday