Florestone 60 x 31 in. Tub and Shower

F2PC6032TS3WTBHWH

Manufacturer Part #: 2PC-6032TS-3WTB-RH

Drain Location

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
73 in
Installation Type
Alcove
Length
59-3/4 in
Material
Fiberglass
Width
31 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday