0 items

Florestone 60 x 32 in. Tub and Shower

F6032TS3WWH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acrylic towel bar
  • Slip resistant floor
  • Unit supplied with laminated floor for extra rigidity

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Right
Height
73 in
Length
60 in
Material
Fiberglass
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday