60 x 35 x 72-1/2 in. Alcove Shower Unit in White

Part #F2PC603WTB  |  Item #1243769  |  Manufacturer Part #2PC-60-3WTB

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fiberglass Tile Back

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.2

Color: White

Color Finish: White

Color Finish Category: Whites

Door Location: Center

Drain Location: Center

Height: 72-1/2 in

IAPMO Listed: Yes

Length: 60 in

Material: Gel-Coated Fiberglass

Number Of Pieces: 2 Piece

Overall Height: 72-1/2 in

Overall Length: 60 in

Overall Width: 35 in

Product Type: Remodel Tile Back

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Weight Capacity: 150

Width: 35 in