Molded Pan Grid White
Molded Pan Grid White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accessories
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Grid Plate Drain Cover
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Product Type:
- Drain Cover