Florestone Saflor® 32 in. Square Shower Base in White

F32321WH

Manufacturer Part #: 3232-1

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One piece, single threshold model for recessed installation
  • Features 1" flange on three remaining sides
  • Integral drain with Wedge-Lok™ Seal
  • HUD/FHA national specification UN-73

SPECIFICATIONS

ADA Compliant
No
Collection
Saflor®
Drain Location
Center
Shower Base Shape
Square
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday