33-3/8 x 32 in. Glass and Metal Shower Base with Right Drain in White

You last purchased this on
 
Florestone

Saflor® 33-3/8 x 32 in. Glass and Metal Shower Base with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Florestone

Saflor® 33-3/8 x 32 in. Glass and Metal Shower Base with Right Drain in White

  • Fast #
  • Part #F32322RHWH
  • Item #1147126
  • Manufacturer Part #3232-2-RH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Saflor®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
4-3/4 in
IAPMO Listed -:
Yes
Length:
33-3/8 in
Shower Base Shape:
Rectangle
Threshold Height:
4-3/4 in
Width:
32 in