34 x 34 in. Shower Base in White
Saflor® 34 x 34 in. Shower Base in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Saflor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 5-3/4 in
- Length:
- 34 in
- Shower Base Shape:
- Square
- Threshold Height:
- 5-3/4 in
- Width:
- 34 in