Saflor® 34 x 42 in. Shower Receptor in White

Part #F42342LWH  |  Item #306125  |  Manufacturer Part #4234-2-LH

Call for Pricing EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One piece, left-hand corner model with metal capped sill 3/4” wide and 1 1/4” high for glass side wall installation on left side of threshold
  • Features 1" flange on three remaining sides
  • HUD/FHA national specification UN-73

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Saflor®

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 4-3/4 in

IAPMO Listed: No

Installation Type: Corner Mount

Length: 34 in

Shower Base Shape: Rectangle

Threshold Height: 4-3/4 in

Type: Shower Base

UL Listed: No

Width: 42 in