36 x 36 in. Shower Base in Biscuit
Saflor® 36 x 36 in. Shower Base in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 1" flange on three remaining sides
- Integral drain with Wedge-Lok™ Seal
- One piece, single threshold model for recessed installation
- HUD/FHA national specification UN-73
Specifications
- ADA Compliant:
- No
- Collection:
- Saflor®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Length:
- 36 in
- Shower Base Shape:
- Square
- Width:
- 36 in