Florestone Saflor® 36 x 36 in. Shower Base in White

F36362WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HUD/FHA national specification UN-73
  • One piece, single threshold model for recessed installation
  • Square dimension allows either right-hand or left-hand corner installation

SPECIFICATIONS

ADA Compliant
No
Collection
Saflor®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Length
36 in
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday