37-1/2 in. Neo-angle Shower Base in White
Saflor® 37-1/2 in. Neo-angle Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 1" flange on two sides
- Integral drain with Wedge-Lok™ Seal
- One piece, molded receptor with center door opening for corner installation
- HUD/FHA national specification UN-73
Specifications
- ADA Compliant:
- No
- Collection:
- Saflor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear, Center
- Length:
- 37-1/2 in
- Shower Base Shape:
- Neo-angle
- Width:
- 37-1/2 in