48 in. Rectangle Shower Base in White

You last purchased this on
 
Florestone

Saflor® 48 in. Rectangle Shower Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Florestone

Saflor® 48 in. Rectangle Shower Base in White

  • Fast #
  • Part #F48342LWH
  • Item #1345210
  • Manufacturer Part #4834-2-LH
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Saflor®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Length:
48 in
Shower Base Shape:
Rectangle
Width:
34 in