60 in. x 32 in. Shower Base with Center Drain in White
Saflor® 60 in. x 32 in. Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stain and fungus resistant
- Integral molded drain
- Features resistance to slips, stains and fading
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Saflor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Shower Base Shape:
- Rectangle
- Width:
- 32 in