Florestone

Shower with Valve in White

Part #F3PC6031HTSLH  |  Manufacturer Part #3PC6031HTSLH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1, ANSI Z124.2

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Height: 80-1/2 in

IAPMO Listed: Yes

Length: 59-3/4 in

Material: Gelcoat

Type: Tub/Shower

UL Listed: No

Width: 32 in