Florestone
The Edge 42 in. Rectangle Shower Base in White
Part #F4248FWH | Item #2496907 | Manufacturer Part #4248F
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Features extra rigid, slip-resistant floor
- PNC non-caulk drain included
- Features 1" flange on 3 remaining sides
Documents
Specifications
ADA Compliant: No
Collection: The Edge
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Length: 42 in
Material: [Gelcoat, Fiberglass]
Shower Base Shape: Rectangle
Width: 48 in