Florestone
The Edge 60 in. Rectangle Shower Base in White
Part #F3660F | Item #4471252 | Manufacturer Part #3660F
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- RTM Recess
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: The Edge
Color: White
Color Finish: White
Color Finish Category: Whites
Door Location: Center
Drain Location: Center
Height: 4-3/4 in
IAPMO Listed: Yes
Length: 60 in
Material: [Composite, Resin, Fiberglass]
Number Of Pieces: 1 Piece
Overall Height: 4-3/4 in
Overall Length: 60 in
Overall Width: 35-1/2 in
Product Type: RTM Recess
Shower Base Shape: Rectangle
Threshold Height: 4-3/4 in
Weight Capacity: 50
Width: 35-1/2 in