0 items

Florestone The Edge 60 x 34 in. Molded Shower Base in White

F60341WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features 1" flange on 3 sides
  • Integral drain with Wedge-Lok™ Seal
  • One piece, single threshold model

SPECIFICATIONS

ADA Compliant
No
Collection
The Edge
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
IAPMO Listed
Yes
Length
60 in
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday