Florestone Wedge Lok™ Stainless Steel Sink in Stainless Steel

FMR37324

Color/Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Wedge Lok™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IAPMO Listed
Yes
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday