Florida Hardware Company 2 x 5 in. Margin Trowel

N97

Blade Width

2 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Width
2 in
Handle Material
Wood
Length
5 in
Material
Steel
Tool Type
Trowel
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday