Flow-Tek

1 in. Stainless Steel Socket Weld 1000# Ball Valve

Part #F52053RTL  |  Manufacturer Part #5205-3-R-T-L

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Pressure Class: 1000#

UL Listed: No

Valve Body Style: 3 piece

Valve Size: 1 in