2 in. Stainless Steel Full Port Flanged 150# Ball Valve

Part #FF153R083JRL  |  Item #3867163  |  Manufacturer Part #F15-3-R-08-3-J-R-L

Call for Pricing EACH

Valve Size:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Pressure Class: 150#

Type: FF153R083JRL

UL Listed: No

Valve Body Style: 2 piece

Valve Port Opening: Full Port

Valve Seat Material: RTFE

Valve Size: 2 in

Valve Type: Ball Valve