Flow-Tek 3/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve

F71043RRL

Manufacturer Part #: 7104-3-R-R-L

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
F71043RRL
UL Listed
No
Valve Port Opening
Full Port
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday