Flow-Tek

4 in. Carbon Steel Full Port Flanged 150# Ball Valve

Part #FF152R113JRL  |  Manufacturer Part #F15-2-R-11-3-J-R-L

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: [ASME Class 150, ASME Class 300]

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

Material: Carbon Steel

Maximum Temperature: 650

Minimum Temperature: -50

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: [Fuel, Oil, Gas]

UL Listed: No

Valve Body Style: 2 piece

Valve Port Opening: Full Port

Valve Seat Material: TFM 1600

Valve Size: 4 in

Valve Type: Ball Valve