Flow-Tek

4 in. Stainless Steel Full Port Flanged 150# Ball Valve

Part #FF153R113JGL  |  Manufacturer Part #F153R113JGL 4

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 150 psi

Pressure Class: 150#

UL Listed: No

Valve Body Style: 2 piece

Valve Port Opening: Full Port

Valve Size: 4 in

Valve Type: Ball Valve