Flow-Tek 4 in. Stainless Steel Full Port Flanged 150# Ball Valve

FF153R113JRL

Valve Size

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All stainless steel bodies are solution annealed/normalized
  • Valve balls are precision machined and mirror finished for bubble-tight shut off and less operating torque
  • Valve bodies are investment cast and solution annealed/normalized for the highest quality and added strength

SPECIFICATIONS

ASME Specifications
ASME B16.10
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Stainless Steel
Pressure Class
150#
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Port Opening
Full Port
Valve Size
4 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday