Flow-Tek 6 in. Carbon Steel Full Port Flanged 150# Ball Valve

FF152R133JRL

Manufacturer Part #: F15-2-R-13-3-J-R-L

Valve Size

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
150 psi
Pressure Class
150#
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday