Flow-Tek Carbon Steel Standard Port NPT 2000# Ball Valve

FS9003RRL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
MSS Specifications
MSS SP-72
Material
Carbon Steel
Maximum Pressure
2000 psi
NSF Certified
No
Pressure Class
2000#
Recommended Valve Application
Air, Gas, Oil, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday